Challenger 3 Sympatexhiker BLACKSZ-6
0
1
2
3
4

Challenger 3 Sympatexhiker BLACKSZ-6

Order Code: ZT3951613S

£129.99 Inc VAT (20%)


Description

The Dewalt Challenger 3 Sympatex Waterproof Hiker Boots are a lightweight and flexible hiker boot with full grain nubuck leather upper with Sympatex waterproof and breathable membrane. The TPU anti-static soles are petrol, chemical, oil and temperature resistant up to 120°C.

Specifications for Challenger 3 Sympatexhiker BLACKSZ-6
  • Gender
    Unisex
  • Colour
    Black
  • Shoe Size
    6
  • Material
    Full Grain Nubuck Leather
  • Product Type
    Hiker Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome