0
1

Aluminium Caddy - Mobility System - 1 600 A00 1SA

Order Code: ZT1254794X

£149.99 Inc VAT (20%)


Description

Aluminium Caddy - Mobility System - 1 600 A00 1SA

• Lightweight and compact: Aluminium caddy with collapsible wheels, handle and surface for space-saving storage
• Safe transport of BOXXes due to side supports on the surface and elastic band for fixing
• Load-bearing capacity of up to 125 kg, on stairs up to 60 kg

See full description
Specifications for Aluminium Caddy - Mobility System - 1 600 A00 1SA
  • MFR Part No.
    1600A001SA
  • Product Type
    ALU CADDY
  • Weight
    7.1kg
  • Product Material
    ABS
  • Size
    Height 1071mm
    Width 508mm
    Length 523mm
  • Capacity
    126KG Load Bearingkg
    60kg On Stairskg
  • Width
    508mm
  • Length
    523mm
  • Height
    1071mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome