I-BOXX Shelf 3 Piece - 1600A001SF

Order Code: ZT1254793X

£89.99 Inc VAT (20%)


Description

I-BOXX Shelf 3 Piece - 1600A001SF

• Various racks plus lid for building individual slide compartment systems
• Universally compatable with all i-BOXX sizes and the LS-Tray 72 drawer
• Quick access to all parts even in clicked-together BOXX's and Racks
•Transport lock i-BOXXes and drawers lock into transport-safe position

See full description
Specifications for I-BOXX Shelf 3 Piece - 1600A001SF
  • MFR Part No.
    1600A001SF
  • Product Type
    I-BOXX Shelf 3 Piece
  • Weight
    4kg
  • Size
    Depth 342mm
    Width 442mm
    Height 356mm
  • Product Material
    ABS
  • Height
    356mm
  • Length
    442mm
  • Width
    342mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome