0
1

L-BOXX Roller - Mobility System -1600A001S9

Order Code: ZT1254792X

£109.99 Inc VAT (20%)


Description

L-BOXX Roller - Mobility System -1600A001S9

Convenient transport system for mobility system BOXX range of products

• Integrated click fitting for safe transport of multiple L-/LS-/LT-BOXX's and i-BOXX racks
• Flexible handling: easy lifting of the roller using the carrying handle of the clicked-together BOXX's
• Four swivel castors (2 of which are lockable) make movement easier

See full description
Specifications for L-BOXX Roller - Mobility System -1600A001S9
  • Product Type
    L-BOXX Roller
  • Capacity
    100kg
  • Weight
    3.8kg
  • MFR Part No.
    1600A001S9
  • Product Material
    ABS
  • Size
    Width 646mm
    Length 492mm
    Height 184mm
  • Height
    184mm
  • Length
    492mm
  • Width
    656mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome