L-BOXX Storage System - 272 Tool Storage Box - 1 600 A00 223

Order Code: ZT1254772X

£63.99 Inc VAT (20%)


Description

L Boxx Storage System - 272 Tool Storage Box

• Universal: the LT-BOXX is the perfect "toolbox" for tools and materials of any kind
• Comfortable handling: the large handle allows for convenient carrying
• Transporting with a system: connect and separate multiple BOXXes due to the patented click connection

See full description
Specifications for L-BOXX Storage System - 272 Tool Storage Box - 1 600 A00 223
  • MFR Part No.
    1600A00223
  • Size
    Length 362mm
    Width 442mm
    Height 287mm
  • Product Type
    Tool storage Box
  • Weight
    2.7kg
  • Product Material
    ABS
  • Width
    442mm
  • Height
    287mm
  • Length
    362mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome