0
1

0 Plastic Coil Ring Shank Stainless Steel A2 Nails 2.5 x 35mm (Pack 1000) PAS142207

Order Code: ZT2422755S

£45.99 Inc VAT (20%)


Description

The Paslode 0 Plastic Coil Ring Shank Stainless Steel A2 Nails have a unique full head design that offers optimum performance and provides the best finish for metal roofing applications. They offer the best collation in their class, with no material trapped under the head. The reliable system design means that every nail in the coil is used which eliminates waste and reduces downtime. The Paslode 0 safe system also eliminates wire flagging and stinging debris. For use with PASIM45GN Outdoors, service class 3. Specification Size 2.5 x 35mm Pack Size 1,000

See full description
Specifications for 0 Plastic Coil Ring Shank Stainless Steel A2 Nails 2.5 x 35mm (Pack 1000) PAS142207
  • Pack Quantity
    1000
  • Size
    2.5 x 35mm
  • Finish
    Stainless Steel
  • Length
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome