06777 6" Palm Sander

Order Code: ZT1194382P

£59.99 Inc VAT (20%)


Description

The SIP 6" Palm Sander is designed to be comfortable for the user, which is achieved via a lightweight and compact design with rubber grip. Ideal for smoothing, blending, and feather edging applications.

A perfect sander for safe and efficient one-handed operation.

• 10,000rpm no-load speed for high performance
• 2.80CFM (79ltr/min) average working air consumption
• Designed for one-handed operation and user comfort
• Lightweight and compact design with rubber grip
• Integrated ergonomic air regulator for precision
• Perfect for smoothing, blending, and feather edging
• 1/4" BSP inlet and 90psi (6bar) pressure
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 06777 6" Palm Sander
  • MFR Part No.
    06777
  • AIr Inlet Size
    1/4" BSP
  • Operating Pressure
    90psi (6.3 bar)
  • Vibration
    6.3m/s²
  • Sound Power (LWA)
    94dB(A)dBA
  • Speed
    10, 000rpm
  • No Load Speed
    10, 000rpm
  • Average Air Consumption
    2.80cfm (79ltr/min)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome