08209 16" Log Saw

Order Code: ZT2518516S

£309.99 Inc VAT (20%)


Description

The TIGREN 16" Log Saw is a powerful saw designed to cut and sever logs quickly and effortlessly via 2-handed cutting and spring-assisted anti-kickback device for the highest operator safety, plus durability through a high-quality powder-coated steel frame and chassis.

Fitted with a 405mm TCT saw blade and a fully enclosed cutting cradle, it is ideal for home use, enthusiasts and DIY applications.

• Severs logs up to Ø 140mm diameter, and cuts lengths from 300mm to 1000mm quickly and effortlessly
• Designed for effective 2-handed safety cutting in mind, and thus is fitted with a spring-assisted anti-kickback device
• Quality powder-coated steel frame and chassis which houses a fully enclosed cutting cradle and pivoting cutting action
• For added safety and security, the log saw can be bolted to the ground via 4 pre-drilled holes in the leg or feet (bolts not supplied)
• 405mm TCT saw blade is ideal for home users, DIY, and enthusiasts
• Powerful 2.2kW induction motor for heavy-duty performance

See full description
Specifications for 08209 16" Log Saw
  • Sound Power (LWA)
    115dBA
  • Input Supply
    230v (13A)
  • Motor Power
    2200w @ S2 15mins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome