7940-T Twin Flame Blow Torch

Order Code: ZT2116107S

£37.99 Inc VAT (20%)


Description

Twin flame, self igniting, windproof blow torch. The twin flame concentrates more heat over a wider area, giving faster and more consistent heating then a standard torch. There is a simple flame adjustment slider on the torch head for one handed operation making it easy to optimise the flame length (recommended from 10 to 25mm). Boasts a range of practical features including a robust stainless steel body with stand and a flame lock lever allowing continuous use. The butane fuel tank has a capacity of 27ml which gives up to 20 mins of burn time. Easily refillable with butane (standard lighter gas). Ideal for heat releasing seized or rusted components. Twin flame blow torch for faster, more consistent heating over wider areas. Ideal for heating seized or rusted components.Safety lock & flame lock (for continuous use); up to 20mins run time. Simple slider for flame adjustment; recommended flame length from 10 to 25mm for best results. Robust, stainless steel body. Dimensions: 189 x 115 x 70mm.

See full description
Specifications for 7940-T Twin Flame Blow Torch
  • Product Type
    Blow Torch
  • Body Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome