Air Duster Blow Gun - 7466

Order Code: ZT3599001S

£35.99 Inc VAT (20%)


Description

5m air coiled hose (6mm diameter) with swivel connector
T shaped connector with bronze ball shut off valve plus T shaped connector with plastic end 6mm dia
Metal body
Maximum pressure 140psi
Designed for cleaning HGV cabs

See full description
Specifications for Air Duster Blow Gun - 7466
  • Product Type
    Air Tools
  • Maximum Pressure
    140psi
  • Hose Length
    5m
  • Material
    Metal
  • Hose Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome