Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tools - Various
Back-ups 750VA 230V Avr IEC CA26700
By Apc
Order Code:
ZT1494517S
£109.99
each
Inc VAT (20%)
£219.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Mon, 13th Jan
In Stock
GBP
219.98
https://www.zoro.co.uk/shop/tools-and-machining/power-tools-various/back-ups-750va-230v-avr-iec-ca26700/p/ZT1494517S
Add to quotation
View all Power Tools - Various
Description
Apc Back-Ups 750va 230v Avr Iec Sockets
Specifications
Specifications for Back-ups 750VA 230V Avr IEC CA26700
Weight
5.4kg
Height
160mm
Width
120mm
Depth
355mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome