0
1
2
3

BG-260-3 Belt Grinder Three Wheel Variable Speed

Order Code: ZT2600142S

£3,599.99 Inc VAT (20%)


Description

The Baileigh Industrial line of grinders just got bigger with the addition of the BG-260 belt grinder. This three wheel grinder offers all of the versatility a fabrication shop could want. Powered by 400 volt three phase power this inverter driven grinder offers variable speeds ranging from 800 to 8000 fpm, ensuring the correct speed for any application.
\n
\nLike all Baileigh Industrial grinders the BG-260 is built to last using only the finest quality components. The structure on the BG-260 is comprised mainly of solid cast aluminum to offer the maximum in rigidity and vibration reduction. Because of these castings, the fit and finish on the BG-260 is second to none. The BG-260 belt grinder utilizes fully sealed ball bearings to prevent against breakdowns. A unique belt tension device is also included to make belt tension changes and changing the belts a breeze.
\n
\nThe BG-260 offers a deeper horizontal and vertical throat depth for those larger or uncommon shaped parts. Grinding tables are also included for precise grinding. For the safety of the operator, all rotating parts on the BG-260 grinder are fully covered.
\n
\nThe BG-260 grinder is typically in stock for fast deliveries. If you would like more information on the BG-260 three wheel grinder.
\n
\n2 x 60 Three Wheel Grinding Belt
\nInverter driven Variable speed
\nAll cast aluminum design
\n7 Diameter Contact Wheels
\nQuick Change belt system
\n400 volt three phase

See full description
Specifications for BG-260-3 Belt Grinder Three Wheel Variable Speed
  • Type
    Belt Grinder