0
1

CM-50DS Double Sided Beveling Machine

Order Code: ZT2599997S

£31,999.99 Inc VAT (20%)


Description

The CM-50DS is a unique double sided beveling machine for steel, stainless steel, aluminum, or any other shearable material. This great metal chamfering machine is very versatile and acts like many machines built into one.
\n
\nHeavy Duty Plate Beveler
\n
\nAutomatic feeding - automatic feed speed adjustment with inverter
\nHigh speed milling head with very tough inserts
\n15-60° infinitely variable angle, without replacing any parts
\nMaterial thickness .275 2.75 or 7 - 70 mm
\nThe electrical circuits are enclosed in a dust proof box, equipped with all the safety devices necessary.
\nConforms to CE regulations
\n
\nIncluded manipulator stand for the CM-50DS provides a simple quick 180° rotation to create double sided bevels.
\n
\nThe unique clamping system allows the CM-50DS to be assembled and disassembled within a few seconds, without using any tools
\nThe operator does not need a crane to rotate the material. There is a significant saving of work time.
\nThe stand for the CM-50DS is "floating" and can compensate for the unevenness of the floor, or the deformations of the steel plate.
\nStand allows the easy manipulation of the beveller
\nThe required height of the machine can be set up by an easy to use lift handle
\nMovement of the machine is provided by massive wheels mounted on the carriage
\n
\nThe CM-50DS also includes a table for smaller material processing without sacrificing the bevel capacity. To find out more about the CM-50DS plate

See full description
Specifications for CM-50DS Double Sided Beveling Machine
  • Product Type
    Beveling Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome