DCK2050E2T XR BL POWERSTACK Twin Kit 18V DEWDCK2050E2

Order Code: ZT2424133S

£439.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCK2050E2T XR Brushless POWERSTACK Twin Kit contains the following 1 x 18V DCD805E2T XR Brushless G3 Combi with an ultra-compact, lightweight design for use in confined spaces. An enhanced pivoting LED positioned on the foot offers greater visibility in dark and confined spaces. POWERSTACK batteries deliver 50% more power with a 25% smaller footprint and work with all DEWALT 18V XR tools. Chuck 13mm No Load Speed 0-650/2,000/min. Impact Rate 34,000/bpm Max. Torque 90Nm Capacity Steel 13mm, Masonry 13mm, Wood 55mm Weight 1.3kg 1 x DCF850 XR Brushless Impact Driver with a 3 mode switch for enhanced control. POWERSTACK batteries deliver 50% more power with a 25% smaller footprint and work with all DEWALT 18V XR tools. Bit Holder 6.35mm (1/4in) No Load Speed 0-1,000/2,800/3,250/min. Impact Rate 3,800/bpm Max. Torque 205Nm Weight 0.9kg 2 x 18V 2.0Ah Li-ion XR POWERSTACK Slide Batteries. 25% smaller and 15% lighter than the DEWALT DCB183 18V XR 2.0Ah battery, making it easier to use in tight workspaces. Stacked pouch cell battery technology provides a low impedance construction, meaning that the rate of flow of electrons is much higher thanks to the innovative internal pouch battery connectors and electrodes, providing a greater surface area vs a traditional cylindrical battery cell type. It also benefits from superior thermal performance vs cylindrical batteries. This increases battery durability, improves the cycle life and results. Also comes with 1 x TSTAK Kitbox.

See full description
Specifications for DCK2050E2T XR BL POWERSTACK Twin Kit 18V DEWDCK2050E2
  • Type
    Twin Pack
  • Kit Type
    Twin Pack
  • Voltage
    18V
  • MFR Part No.
    DCK2050E2T-GB
  • Power Source
    Cordless 18v
  • Number of Batteries Supplied
    2
  • Brushed Or Brushless
    Brushless
  • Battery Type
    Lithium-Ion
  • Battery Capacity
    5.0A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome