DCS438E2T XR BL Cut Off Tool 18V 2 X Powerstack Li-Ion

Order Code: ZT2424353S

£419.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCS438E2T XR Brushless Cut Off Tool is designed to cut through a variety of materials such as metal, tile, stone, plastic and drywall/fibre cement. With both forward and reverse capability, you can conveniently change the direction of the cut depending on the application. The included dust shroud with adjustable shoe and AirLock connection allows for convenient attachment to DEWALT extractors, whilst the integrated LED lets you work in dark spaces. POWERSTACK™ batteries deliver 50% more power* with a 25% smaller** footprint and work with all DEWALT 18V XR tools. * Regarding 50% more power: vs DCB183 battery, not in application. ** Regarding 25% smaller pack and a more compact footprint: vs DCB183 battery. Supplied with: 2 x 18V 2.0Ah POWERSTACK™ Li-ion Batteries, 1 x POWERSTACK™ Compact Charger and 1 x TSTAK™ Carry Case. Specification: No Load Speed: 20,000/min.Max. Cutting Capacity: 22mmDisc Ø: 76mmWeight: 0.8kg

See full description
Specifications for DCS438E2T XR BL Cut Off Tool 18V 2 X Powerstack Li-Ion
  • Power Source
    Cordless 18V
  • Blade Diameter
    76mm
  • Battery Supplied
    2 x 1.7Ah POWERSTACK Li-ion
  • Voltage
    18V
  • Cutting Capacity
    22mm
  • MFR Part No.
    DCS438E2T-GB
  • No Load Speed
    20000rpm
  • Number of Batteries Supplied
    2
  • Power
    550W
  • Model Number
    DCS438
  • Weight
    0.8kg
  • Battery Capacity
    1.7A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome