0
1
2
3
4

DCW180Z LXT Cooler and Warmer Box 18V Bare Unit MAKDCW180Z

Order Code: ZT3346550S

£459.99 Inc VAT (20%)


Description

The Makita DCW180 LXT Cooler and Warmer Box can be powered by 2 x 18V batteries (not supplied) , a car cigarette's lighter or mains. Keep your lunch hot for up to 5 hours or drinks for up to 17 hours. Its large 20 litre capacity allows you to store up to four 2 litre plastic bottles or twenty 0.5 litre plastic bottles.

A carry handle, grips and 2 large 100mm wheels allow for easy transportation. Its LED display clearly shows the inside temperature and battery fuel gauge. The battery box is equipped with a lid for protection of battery against water, IPX4 water resistance when closed. It also features a USB output port for charging and a bottle opener. Conveniently located for opening glass bottles.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Temperature Range: -18° to +60°.
Capacity: 20 litre.
Thermal Insulation Thickness: 33mm.
Dimensions (L x W x H) : 623 x 341 x 371.5mm.

Technical Specs
Temperature Range: -18° to +60°.
Capacity: 20 litre.
Thermal Insulation Thickness: 33mm.
Dimensions (L x W x H) : 623 x 341 x 371.5mm.

See full description
Specifications for DCW180Z LXT Cooler and Warmer Box 18V Bare Unit MAKDCW180Z
  • Voltage
    18V
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome