0
1
2
3
4

DE7033 Heavy-Duty Short Beam Leg Stand DEWDE7033

Order Code: ZT1276544P

£149.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DEWALT DE7033 Heavy-Duty Short Beam Leg Stand accommodates all DEWALT mitre saws. It has a lightweight aluminium construction that provides portability in and around the jobsite (only 14kg), the 1.1 metre beam extends to support up to 2.5 metres for use with large workpieces and the beam can support up to 227kg. Work stops can be converted into end stops for repetitive cutting to length. Integral folding legs avoid unnecessary assembly and the integrated carry handle provides ease of transportation. Applications include cutting to length, roofing timbers, all material support requirements, and large workpiece support. Comes with 2 x work stops / support and mitre saw brackets.

See full description
Specifications for DE7033 Heavy-Duty Short Beam Leg Stand DEWDE7033
  • MFR Part No.
    DE7033-XJ
  • Type
    Stnd
  • Accessory Type
    Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome