0
1
2
3

Desktop CNC Engraving Table - DEM-0906

Order Code: ZT2600025S

£3,299.99 Inc VAT (20%)


Description

The DEM-0906 is a small, lightweight, and portable mini desktop CNC engraver is not only for small woodworking projects, but also for acrylic and ABS lathophane, EVA foam, styrofoam, modeling wax, plastic, soft metal. It's able to carve products like tooling boards, toolboxes, tiny ornaments and other miscelaneous projects.
\n
\nThe DEM-0906 CNC engraving table comes with software, and tooling - often not included with competing tables that cost more. Built to last and the router arrives fully assembled.
\n
\n221mm x 160mm working area
\nRecommended for sign-makers, and hobbyists.
\nPowerful 80 watt DC Brushless Motor.
\nUp to 15,000 rpm variable spindle speed.
\nRuns on 240V power.
\nEasy-to-learn design software; just install it onto your computer and start creating patterns.
\nUpload your design file to the table via a USB drive, then use the convenient handheld controller to move the spindle.
\nStepper motors move the spindle at a maximum speed of 98.43" per minute.
\nBelt driven X, Y, and Z axis movement for accurate positioning.
\n4 T-slotted clamps fit on the table to hold the material down for clean cuts.
\nLaser engraver ready, (sold seperatly)
\nStructurally strong extruded aluminum table wont buckle under material weight or spindle pressure.
\nThe table ships pre-built with correct alignment for a fast and simple set-upjust an hour or so to uncrate the table and get started with the software.
\nCovered by a 1-year parts warranty.

See full description
Specifications for Desktop CNC Engraving Table - DEM-0906
  • Motor Power
    80W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome