Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tools - Various
Displayport/Hdmi Splitter 2-Port
By Manhattan
Order Code:
ZT1558492S
£53.99
each
Inc VAT (20%)
£215.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Mon, 30th Dec
In Stock
GBP
215.96
https://www.zoro.co.uk/shop/tools-and-machining/power-tools-various/displayport-hdmi-splitter-2-port/p/ZT1558492S
Add to quotation
View all Power Tools - Various
Description
Displayport/Hdmi Splitter 2port -With Mst 4k/30hz Usb-A Powered
Specifications
Specifications for Displayport/Hdmi Splitter 2-Port
Weight
50g
Width
50mm
Height
11mm
Depth
255mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome