0
1

DKT360Z LXT Kettle 36V Bare Unit

Order Code: ZT3287418S

£169.99 Inc VAT (20%)


Description

The Makita DKT360 LXT Kettle is powered by 2 x 18V Li-ion batteries in series (NOT supplied) Ideal for boiling water in location without AC power. Equipped with an anti-spill lock button to minimise accidental spilling of hot water. It also features auto shut-off after boiling with a warning buzzer.

Comes as a Bare Unit, NO Battery or Charger supplied.

Specification:

Capacity: 800ml.

Technical Specs
Capacity: 800ml

See full description
Specifications for DKT360Z LXT Kettle 36V Bare Unit
  • Voltage
    36V
  • Power Source
    Cordless 36V
  • Capacity
    800ml
  • Product Type
    Kettle