DMR301 Job Site Speaker/Stereo 240V & Li-ion Bare Unit

Order Code: ZT3113753S

£269.99 Inc VAT (20%)


Description

The Makita DMR301 Job Site Speaker/Stereo runs on both an AC adaptor and Makita LXT or CXT Li-ion batteries. When connected to the mains, you can charger LXT/CXT Li-ion batteries. A LCD screen indicates battery charging status; Charging, Charging completed, Standing-by for charging, Charging error; indicates battery reach at 80% charge. Equipped with Bluetooth® (Class 2) , allowing for a wireless connection to your mobile device for playing music with a range of up to 10m. Its digital tuner is capable of receiving DAB/DAB+ radio stations. There is also an AUX-IN jack for connecting to external audio source (the connecting cable is not included.) IP64 rated dust and shower-proof construction. Elastomer bumpers and metal pipes protect against rough handling. Other features include: two USB output ports for charging mobile devices, illuminated control buttons and dial for improved visibility and a built-in bottle opener: Conveniently located for opening glass bottles. Compatible with LXT and CXT batteries (12Vmax-18V) only. Comes as a Bare Unit, No Battery or Charger. Specifications: Frequency Range FM 87.5-108 MHz, DABB and III 5A-13F. Battery: Type Lithium-ion, Range 12Vmax-18V. Speakers: 2 x Ø89mm. Weight: 5.9kg.

See full description
Specifications for DMR301 Job Site Speaker/Stereo 240V & Li-ion Bare Unit
  • Type
    Radio & Charger
  • Weight
    5.9kg
  • Radio Type
    Radio & Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome