0
1

DS100 TOUGHSYSTEM 2.0 Toolbox with Clear Lid DEW183394

Order Code: ZT2423575S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£77.187%

Order by 2pm, get it Tomorrow

Description

The DEWALT DS100 TOUGHSYSTEM™ 2.0 Toolbox features a high-performance IP65 lid seal which is dust-tight and waterjet resistant. It has 10 removeable deep cups (8 single and 2 double) and a clear polycarbonate lid that provides easy visibility to contents without having to open it. The toolbox is fitted with a strong, ergonomic handle and easy close, metal wire front latches for easy one-handed operation. Auto Stacking Latches are intuitive and easy to use, allowing TOUGHSYSTEM™ modules to be connected together. These newer style latches are compatible with older TOUGHSYSTEM™ modules. Specification:Outer Dimensions (W x L x H): 540 x 375 x 127mm.Max. Load: 20kg.

See full description
Specifications for DS100 TOUGHSYSTEM 2.0 Toolbox with Clear Lid DEW183394
  • Type
    TOUGHSYSTEM 2.0
  • Material
    Plastic
  • Box Type
    TOUGHSYSTEM