0
1
2

DWE315KT Multi-Tool Quick Change Kit & TSTAK 300W 240V DEWDWE315KT

Order Code: ZT1277103P

£409.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DWE315KT corded Multi Tool has a powerful 300 Watt motor and superior ergonomics to offer comfortable use. For ease of use, it features quick accessory change and adjustment, requiring no Hex Key. The variable speed trigger provides ultimate control. It is supplied with a tough, durable T-STAK Kit box, and a 37-piece accessory set that contains 1 x Oscillating Wood with Nails Blade. 1 x Oscillating Fastcut Wood Blade. 1 x Oscillating Wood Detail Blade. 1 x Oscillating Semi Circle Wood Blade. 1 x Oscillating Semi Circle Grout Removal Blade. 1 x Oscillating Rigid Scraper. 1 x Oscillating Sanding Plate. 25 x Sanding Sheets (Assorted Grades). 1 x Universal Adaptor. 2 x Hex Keys 3mm and 5mm. 1 x Dust Extraction Adaptor. 1 x Depth stop / straight cut guide. 1 x T-Stak Kit Box. Specifications Input Power 300 Watt. No Load Speed 0-22,000/min. Weight 1.5kg. DEWALT DWE315KT Multi-Tool Quick Change Kit & TSTAK 300 Watt 240 Volt Version.

See full description
Specifications for DWE315KT Multi-Tool Quick Change Kit & TSTAK 300W 240V DEWDWE315KT
  • MFR Part No.
    DEW315KT-GB
  • Input Power
    300W
  • No Load Speed
    0-22000rpm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome