0
1
2
3
4
5

Essentials Cantilever Toolbox 49cm (19in) STA183397

Order Code: ZT2422759S

£41.99 Inc VAT (20%)


Description

The STANLEY Essentials Cantilever Toolbox features a 3 tier compartment system that unfolds as the box is opened, allowing for hassle-free access to contents. There are two organiser compartments built within the top of the lid that can be used to store small parts. Fitted with an ergonomic handle and secure metal front latches for easy opening and closing of the lid. A top padlock eye has been included to keep your items safe and secure. Designed for DIYers and anyone that would require customised storage around the home. Specification Dimensions 490 x 285 x 255mm Max. Load 22kg

See full description
Specifications for Essentials Cantilever Toolbox 49cm (19in) STA183397
  • Size
    49cm
  • Box Type
    Cantilever

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome