FS2700 Torque Adjustable Drywall Screwdriver 570W 110V MAKFS2700L

Order Code: ZT2424017S

£129.99 Inc VAT (20%)


Description

The Makita FS2700 Torque Adjustable Drywall Screwdriver is well balanced for easy handling and manoeuvrability, It also features a lightweight aluminium gear housing for durability, giving the best possible tool body for screwdriving. With a one-touch locator, a more durable belt clip and an LED job light. It is supplied with a Phillips bit. Specification Bit Holder 1/4in Hex Input Power 570 Watt No Load Speed 0-2,500/min. Max. Torque 32Nm, 6 Stages Capacity Drywall 5mm, Self Drilling 6mm Weight 1.8kg

See full description
Specifications for FS2700 Torque Adjustable Drywall Screwdriver 570W 110V MAKFS2700L
  • Power Source
    Corded 110v
  • No Load Speed
    0-2500rpm
  • Power Type
    Corded
  • Input Power
    570W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome