0
1
2

Generator 6000W 110/230V 13HP

Order Code: ZT1226155P

£929.99 Inc VAT (20%)


Description

Heavy-duty industrial frame design provides full protection and aids portability. Suitable for running power tools and lighting units etc. Fitted with automatic voltage control which protects the unit and provides higher efficiency and a long running time of up to 10 hours on a full tank. Fitted with 12V battery charging outlet, 230V and 110V sockets. Powerful and reliable generator fitted with maintenance-free brushless alternator. Smooth running unit fitted with anti-vibration mountings. Low oil cut-out feature and fuel gauge.

See full description
Specifications for Generator 6000W 110/230V 13HP
  • MFR Part No.
    GG7500
  • Maximum Output Power
    6000W
  • Motor Power
    9.7kW/13hp
  • Weight
    75.2kg
  • Fuel Tank
    25L
  • Noise Rating
    96dBA
  • Engine Type
    4-Stroke Petrol
  • Output
    230V/110V ac~50Hz/12V dc
  • Continuous Power Rating
    5000W
  • Maximum Running Time
    10hours
  • Current Rating
    22A/45A/8.3A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome