Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tools - Various
Mono Bolts 6.3mm x 23mm 100 Piece
By Connect Workshop Consumables
Order Code:
ZT2116313S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
13-14
weeks
Available
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tools-various/mono-bolts-6-3mm-x-23mm-100-piece/p/ZT2116313S
Add to quotation
View all Power Tools - Various
Description
Zinc Plated Carbon.2771 Series. (1/4 x 7/8) Use Laser Rivet Guns 2478 or 3597.
Specifications
Specifications for Mono Bolts 6.3mm x 23mm 100 Piece
Length
23mm
Diameter
6.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome