0
1
2

MW001GZ XGT 40Vmax Microwave Oven 40V Bare Unit

Order Code: ZT3346640S

£899.99 Inc VAT (20%)


Description

The Makita MW001G XGT 40Vmax Microwave Oven is powered by two in parallel or one 40Vmax XGT Li-ion battery, or a makita portable power pack. It can heat food at 500W*, as well as a corded domestic microwave. Fitted with a large carrying handle provides excellent portability.

*The output of 500W microwave power is a temporary boost function. It automatically switches to 350W microwave power after about 8 minutes.

Specifications:

Max. Output Power: 350/500W.
Product Dimensions (L x W x H) : 412 x 343 x 338mm.
Weight: 8.9kg.

Technical Specs
Max. Output Power: 350/500W
Product Dimensions (L x W x H) : 412 x 343 x 338mm
Weight: 8.9kg

See full description
Specifications for MW001GZ XGT 40Vmax Microwave Oven 40V Bare Unit
  • Type
    Microwave Oven
  • Tool Type
    Microwave Oven

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome