Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tools - Various
Pedestal Floor Standing Fan 16"
By Blueleaf
Order Code:
ZT2530855S
£84.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
84.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tools-various/pedestal-floor-standing-fan-16-inch/p/ZT2530855S
Add to quotation
View all Power Tools - Various
Description
Pedestal floor standing fan 16"
Specifications
Specifications for Pedestal Floor Standing Fan 16"
Size
16in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome