Pura-Fit PlugStation 500 Refill SNR 36 dB (500 Pairs) MOL776001

Order Code: ZT2423130S

£69.99 Inc VAT (20%)


Description

This Moldex Pura-Fit PlugStation 500 Refill contains 500 pairs of earplugs. Use to fill all 2022 model PlugStations. Saving 92% plastic waste with each refill. Rating SNR 36 dB

Specifications for Pura-Fit PlugStation 500 Refill SNR 36 dB (500 Pairs) MOL776001
  • Type
    Earplugs
  • Protection Type
    Earplugs
  • Single Number Rating
    36dBA
  • Single Number Rating (SNR)
    36dBA
  • MFR Part No.
    776001
  • Series
    Pura-Fit®
  • Standards Met
    EN 352-2
  • Cord/Band Style
    Uncorded
  • Ear Plug Type
    Disposable Ear Plugs
  • Plug Colour
    Assorted Colours
  • Plug Shape
    Flared Bullet
  • Plug Material
    Foam
  • Detectability
    Not Detectable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome