Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tools - Various
Recoil Air Hose - 15ft - 30908
By CONNECT
Order Code:
ZT3599310S
£30.99
Inc VAT (20%)
£33.99
8.5% off
Quantity
Price
Discount
1 - 4
£30.99
0%
5 +
£29.13
6%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tools-various/recoil-air-hose-15ft-30908/p/ZT3599310S
Add to quotation
View all Power Tools - Various
Description
Recoil air hose
15ft working length
Single pack
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Recoil Air Hose - 15ft - 30908
Product Type
Air Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome