SIP 1.4mm Professional Cobalt Spray Gun

SIP 1.4mm Professional Cobalt Spray Gun

Order Code: ZT1194145PCopy

£35.99 Inc VAT (20%)


Description

The SIP 1.4mm Professional Cobalt Gravity Spray Gun is a professional-grade gravity-fed spray gun built for versatilty through fully adjustable fluid output and fan control, which helps to tailor output for the job at hand. A 750ml paint cup provides a good paint reserve and means less interruption for refilling.

Ideal for greater paint control, and applying even and smooth paint coats on large surfaces quickly and efficiently, plus accessing hard-to-reach areas that would otherwise be unsuitable for brushes or rollers.

• Professional gravity-fed spray gun with 1.4mm nozzle
• 7.00CFM (198ltr/min) average working air consumption
• 43psi (3bar) - 58psi (4bar) max. operating pressure
• 750ml paint cup provides a good reserve for less refill interruption
• Perfect for greater paint control, applying fast and even coats on large surfaces, and hard-to-reach areas unsuitable for brushes or rollers
• Fully adjustable fluid output and fan control for added versatility and matching output to the required application
• Integrated air control screw offers air pressure control
• Perfectly suitable for water-based paint
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1.4mm Professional Cobalt Spray Gun
  • MFR Part No.
    02131
  • AIr Inlet Size
    1/4" BSP
  • Type of Feed
    Gravity
  • Standard Nozzle
    Ø 1.4mm
  • Average Air Consumption
    6.5cfmft³/min
  • Nozzle Diameter
    Ø 1.4mm