0
1
2
3
4
5
6

SIP Flip-Top Welding Headshield

Order Code: ZT1194198P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

The SIP Flip-Top Welding Headshield is the true ultimate value-for-money wrap-around headshield, combining an adjustable padded headband and a lightweight and compact design for optimal comfort each time and for longer, plus completely hands-free use.

• Ultimate wrap-around welding headshield for high versatility
• Easy flip-top viewing for high-quality and hands-free welding
• Lightweight design with adjustable padded headband
• Convenient and superb value-for-money

See full description
Specifications for SIP Flip-Top Welding Headshield
  • MFR Part No.
    02846
  • Depth
    345mm
  • Width
    230mm
  • Height
    190mm
  • Adjustability
    Headbnd
  • Headshield
    Type Non-Electronic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome