0
1
2
3

SIP Universal Halogen Hanging Heater

Order Code: ZT2420757S

£99.99 Inc VAT (20%)


Description

The SIP Universal Halogen Heater with Remote Control offers high efficiency heat output via a HeLeN-coated gold halogen bulb, with 30% to 40% less fuel consumption than traditional heaters on the market. It utilises a free-hanging design via a heavy-duty stainless steel chain, making the unit extremely versatile.

Hands-free operation is possible thanks to the supplied remote control.

ErP-compliant, meaning higher savings for you and lower emissions for the planet.

• 5,118BTU/hr (1.5kW) powerful heating output
• Efficient gold HeLeN-coated halogen infrared bulb
• Hanging design via a heavy-duty stainless steel chain
• 30% to 40% less fuel consumption than traditional heaters
• Strong yet lightweight aluminium housing for durability
• Perfect for various indoor and outdoor applications
• Controlled via easy-to-use remote control
• Optional stand sold separately
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant

See full description
Specifications for SIP Universal Halogen Hanging Heater
  • Input Supply
    230v (13A)
  • Max. Heat Output
    5, 118BTU/hr (1.5kW)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome