Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tools - Various
Smart-ups SC 450VA 230V - 2703568
By Apc
Order Code:
ZT1652571S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tools-various/smart-ups-sc-450va-230v-2703568/p/ZT1652571S
Add to quotation
View all Power Tools - Various
Description
Smart-Ups Sc 450Va 230V - Smart-Ups Sc 450Va 230V - 1U Rac
Specifications
Specifications for Smart-ups SC 450VA 230V - 2703568
Width
432mm
Depth
383mm
Weight
10.2kg
Height
44mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome