0
1
2
3

SW-22M Manual Steelworker

Order Code: ZT2600135S

£1,099.99 Inc VAT (20%)


Description

Have the need to do shearing of stock but dont have the budget for a full, fledged hydraulic ironworker, then look at the SW-22 from Baileigh Industrial. The SW-22M manual ironworker is a great addition to the small fabrication shop that would like a lot of the same features as a fully equipped hydraulic ironworker, but at a fraction of the price and foot print.
\n
\nMade from fully welded plate steel, the SW-22M manual ironworker from Baileigh Industrial allows the operator to shear; solid square, solid round, flat bar and angle iron of varying thicknesses. The SW-22M uses a gear to transfer the power from your arm to the blades via a heavy duty handle. A material back stop is also included for light production work.
\n
\n*Capacities subject to type and hardness of material

See full description
Specifications for SW-22M Manual Steelworker
  • Product Type
    Manual Ironworker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome