TCT Hinge Boring Bit 35mm x 65mm DEWDT4543QZ

Order Code: ZT1276718P

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT Tungsten Carbide Tipped (TCT) Hinge Boring Bit is suitable for drilling cantilever hinges. The TCT cutting edges are for fast, clean, precise, and countersink hinge drilling. The hinge boring bit is ideal for man-made materials with abrasive resins. The hexagonal shank facilitates a firm chuck grip. They are suitable for drilling in hardboard, plywood, natural hardwoods, and softwoods. Specifications Diameter 35mm. Length 65mm. Fitment Hex.

See full description
Specifications for TCT Hinge Boring Bit 35mm x 65mm DEWDT4543QZ
  • MFR Part No.
    DT4543-QZ
  • Diameter
    35mm
  • Length
    65mm
  • Material
    TCT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome