Te-id 500 E Impact Drill 550W 240V

Order Code: ZT1277618P

£46.99 Inc VAT (20%)


Description

The Einhell TE-ID 500 E Impact Drill is suitable for jobs in and around the home, user-friendly thanks to its high-quality quick-change drill chuck. The infinitely adjustable drilling depth stop made of metal enables repeat drilling depths. Equipped with ergonomic soft grips for particularly comfortable operation. Its additional handle comes with ribs for secure fastening. With the practical speed preselector so you can adapt the speed of the robust, long-lasting metal gear unit at any time to the material you want to work on. It can also be used in a drill stand thanks to the 43mm clamping neck. Specification Chuck: 1.5-13mmInput Power: 550WNo Load Speed: 0-3,000/0-48,000/min.Capacity: Wood 25mm, Metal 8mm, Concrete 10mmWeight: 1.7kg

See full description
Specifications for Te-id 500 E Impact Drill 550W 240V
  • No Load Speed
    0-3, 000/0-48, 000rpm
  • Input Power
    550W
  • Capacity (Masonry)
    10mm
  • Capacity (Steel)
    8mm
  • Power Source
    Corded 240v
  • Capacity (Wood)
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome