TIGER 2500 200W 250 MM Wet Stone Sharpening System

TIGER 2500 200W 250 MM Wet Stone Sharpening System

Order Code: ZT1718301S

£249.99 Inc VAT (20%)
£299.9916.5% off

Currently unavailable

Description

The TIGER 2500 is a 250 mm professional sharpening system for cabinet workers, joinery tradesmen, woodturners, and enthusiastic home woodworkers, and anyone who gets frustrated when working with blunt tools. It features sturdy steel construction, a 250 mm alu-oxide fine particle grinding stone, smooth running 200 watt motor, micro adjustment on the tool bar for built-in accuracy, and slow running whet stone for improved control and perfect sharpening results. Includes a universal clamping jig for chisels and plane irons, angle setter, and honing paste. The complete sharpening system for woodworkers who demand sharp tools and professional results.

See full description
Specifications for TIGER 2500 200W 250 MM Wet Stone Sharpening System
  • Diameter
    250mm
  • Material
    Steel