TIGREN 12" Contractor Saw

Order Code: ZT2518465S

£339.99 Inc VAT (20%)


Description

The TIGREN 12" Contractor Saw is a powerful saw with versatile 0° to 45° tilting and large worktable size to help provide accurate cutting in a range of applications, manufactured from heavy-duty coated steel with tough powder-coated legs, plus wheels and handles for positioning.

Supplied with a selection of unique features and accessories, the TIGREN 12" Contractor Saw is perfect for tradesmen, contractors, and home enthusiasts alike.

• 0° - 45° tilting with a cutting capaicty of 83mm at 0° and 58mm at 45° for versatile cutting and heavy-duty performance
• 800mm x 550mm standard table size, which can be extended to 1600mm x 550mm using the provided side table for added versatility
• Provides accurate cutting in all applications; perfect for tradesmen, contractors, and home enthusiasts alike
• Manufactured from heavy-duty coated steel with tough powder-coated legs, plus 2 wheels and handles for easy manoeuvrability
• Supplied with a rip fence, mitre gauge, push stick, push pad, 1.6mtr extraction hose with guard, and lower suction adaptor
• Powerful 2.2kW induction motor for heavy-duty performance

See full description
Specifications for TIGREN 12" Contractor Saw
  • Motor Power
    2200w @ S6 40% 5mins
  • Sound Power (LWA)
    104dBA
  • Cutting Capacity
    83mm @ 0� / 58mm @ 45�
  • Input Supply
    230v (13A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome