TIGREN VSDD 7.5kW 200ltr Screw Compressor

Order Code: ZT2518569S

£4,999.99 Inc VAT (20%)


Description

The TIGREN VSDD 7.5kW 200ltr Screw Compressor is a low noise and variable speed compressor designed with positive transmission for reduced wear and tear, lower power consumption, and cost savings, plus colour touchscreen with intuitive display.

The complete TIGREN VSDD range offers variable speed ensuring increases and decreases dependent on requirements, as well on-demand air production which automatically adjusts delivery requirement depending on the process or application.

• Direct-driven screw air end for positive power transmission
• No drive belt ensures less maintenance, plus reduced component stress, lower power consumption, and lower energy costs
• On-demand air production; automatically adjusts delivery requirement depending on the process or application
• Low noise level thanks to heavy-duty soundproof cabinet
• Inverter soft start motor setup for even torque distribution
• Display status via indicators; run, stop and load, unload, internal temperature, fan state, receiver pressure, and internal motor voltage
• Colour touchscreen display with intuitive status display
• Powerful IE4 high-efficiency motor

See full description
Specifications for TIGREN VSDD 7.5kW 200ltr Screw Compressor
  • Input Supply
    400v 3-PHASE
  • Motor Power
    7.5kW (10hp)
  • Noise Level
    62db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome