TM3000C Multi-Tool 320W 110V MAKTM3000CL

Order Code: ZT2424205S

£269.99 Inc VAT (20%)


Description

The Makita TM3000C Multi-Tool is fitted with a variable speed control dial and a thumb On/Off switch that has been positioned for ease of use when holding body of machine. There is a Hex wrench holder on the body and an optional dust extraction attachment (Not included). All accessories can be installed at 30 increments, across 360. Uses OIS interface. Specification Input Power 320W No Load Speed 6,000-20,000/min. Oscillation Angle 3.2 Weight 1.4kg All vibration figures quoted are Tri-axial to EN60745 2006. Vibration K Factor 1.5 m/sec Vibration Cutting Metal 3 m/sec Vibration Cutting Wood 6.5 m/sec Vibration Chiselling 5.5 m/sec Vibration Sanding 2.5 m/sec Makita TM3000C Multi-Tool 320 Watt 110 Volt Version.

See full description
Specifications for TM3000C Multi-Tool 320W 110V MAKTM3000CL
  • Input Power
    320W
  • No Load Speed
    6000-20000rpm
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome