TP 6600 Clear Water Submersible Pump 250W 240V

Order Code: ZT1288978P

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Metabo TP 6600 Clear Water Submersible Pump for pumping out, pumping dry and recycling fresh water from containers, tanks, or flooded cellars. Can also be used for garden irrigation from water reservoirs. It has a robust housing made of impact-proof plastic with an ergonomic handle for comfortable transportation. Overload protection protects the motor from overheating. Specification: Input Power: 250WMax. Delivery Capacity: 6,000 l/h.Max. Delivery Height: 6mImmersion Depth: 5mMax. Pressure: 0.6barPower Cable: 10mWeight: 4.3kg

See full description
Specifications for TP 6600 Clear Water Submersible Pump 250W 240V
  • Type
    Clear Water Pump
  • Delivery Capacity
    6600L/hour
  • Immersion Depth
    5m
  • Input Power
    250W
  • Pump Type
    Clear Water Pump
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome