Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Precision Files
150mm (6") Crosscut Bastard Precision File
Order Code:
ZT1035933P
£9.49
Inc VAT (20%)
1
Add to basket
Get it in
14-19
working days
Available
GBP
9.49
https://www.zoro.co.uk/shop/tools-and-machining/precision-files/150mm-6-inch-crosscut-bastard-precision-file/p/ZT1035933P
Add to quotation
View all Precision Files
Description
Available in Cut 0, 2 and 4.
Specifications
Specifications for 150mm (6") Crosscut Bastard Precision File
File Thickness
4.5mm
Handle Material
No handle included
File Width
15mm
Standards Met
Manufactured to BS498:1990
Type of Cut
Bastard
Type
Crossing
Overall Length
150mm
Product Type
Precision File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome