Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Precision Files
4" Warding Cut 2 Precision File
1 Review
Order Code:
ZT1031336X
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 +
£3.03
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/tools-and-machining/precision-files/4-inch-warding-cut-2-precision-file/p/ZT1031336X
Add to quotation
Schedule an order and save 5%
View all Precision Files
Description
Available in Cut 0, 2 and 4.
Tags:
#BulkDiscount
Specifications
Specifications for 4" Warding Cut 2 Precision File
Type of Cut
Cut 2
Type
Warding
Overall Length
100mm
File Thickness
1.2mm
Handle Material
No handle included
Standards Met
Manufactured to BS498:1990
File Width
10mm
Product Type
Precision File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome