Half Round Precision Needle File 160mm Cut 2

Order Code: ZT1083109S

£20.99 Inc VAT (20%)


Description

Suited for fine finishing and shaping jobs, the Vallorbe® half round precision needle file needle is commonly used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths. This file is a half-round shape with a tapered point for precision working.

Features and Benefits
• Half-round with a tapered point for accuracy
• Manufactured from high quality steel for strength and durability

Typical Applications
• Engineering
• Automotive
• Model Making

See full description
Specifications for Half Round Precision Needle File 160mm Cut 2
  • File Thickness
    1.7mm
  • MFR Part No.
    LA2402-160-2
  • Type
    Half Round
  • Overall Length
    160mm
  • Handle Material
    No handle included
  • File Width
    5.6mm
  • Type of Cut
    Cut 2
  • Product Type
    Precision File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome