1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hand Files and Rasps/
  5. Precision Files
Precision Pillar Cut

Precision Pillar Cut


6 Variants From
£3.79

Inc VAT (20%)

Up to 4% off
See 6 Product Variants
£3.79

Description

Parallel edges, surfaces tapered towards end. Narrow version of hand file. For use where access is restricted. These files are designed for millwrights and mechanics for use in enlarging key-ways, slots, etc, close to the shoulder.
Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.

Feature Attributes

File Width:

13 mm

Standards Met:

Manufactured to BS498:1990

Handle Material:

No Handle Included

Type:

Pillar

Product Type:

Precision File