Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Primers
207 Black Primer 250ml
By Sika
Order Code:
ZT1719240S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 +
£42.74
5%
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/primers/207-black-primer-250ml/p/ZT1719240S
Add to quotation
Schedule an order and save 5%
View all Primers
Description
Not available.
Tags:
#BulkDiscount
Specifications
Specifications for 207 Black Primer 250ml
Colour
Black
Size
250ml
Product Type
Primer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome