0
1

2169 Red Oxide Primer Spray 500ML

Order Code: ZT1036375X

£12.99 Inc VAT (20%)

Currently unavailable

Description

Protects painted metal surfaces from rust. Lead and chromate-free eliminating the danger of poisonous gases if welded.

Size: 500ml aerosol.

Please note, colours are for guidance only.

See full description
Specifications for 2169 Red Oxide Primer Spray 500ML
  • Size
    500ml
  • MFR Part No.
    2169
  • Colour
    Red
  • Product Type
    Primer
  • Container Type
    Aerosol
  • Supplier Colour
    Red Oxide
  • Coverage per Container
    5.5
  • For Use On
    Metal
  • Drying Time
    Recoat dry 1-48hrs
    Touch dry 10-15min
  • Finish
    Matt