Aluminium Primer Spray 400ml

Order Code: ZT1289397P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%

Order by 2pm, get it Tomorrow

Description

This PlastiKote Aluminium Primer Spray provides base adhesion on any aluminium surface such as bike frames and model aircraft etc. It gives an even layer of base colour and increases the adhesion of the topcoat.Drying time: touch dry in 10-20 minutes, thoroughly dry in 30-40 minutes.Coverage: approximately 2.23 m² (Coverage varies by colour and application).Suitable for use on aluminium. Specification: Size: 400ml.Colour: Aluminium.  

See full description
Specifications for Aluminium Primer Spray 400ml
  • MFR Part No.
    440.0010604.076
  • Size
    400ml
  • Colour
    Aluminium
  • Type
    Metal Primer
  • Primer Type
    Metal Primer